missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Industrial Arm Boom Stand

Product Code. 15383574
Change view
Click to view available options
Type:
Industrial Arm Boom Stand
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
15383574 Industrial Arm Boom Stand Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15383574 Supplier Motic™ Supplier No. 1101010100061
This item is not returnable. View return policy

Universally adaptable to all Motic stereomicroscopes as well as third party microscopes without the mess of adapters. Motic™ Industrial Arm Boom Stand easily accepts any microscope without hassle or down time to get the task done.

  • Universally adaptable to all Motic stereomicroscopes as well as third party microscopes without the mess of adapters.
  • Industrial knuckle holder for all standard arms with the Æ15.8mm mount
  • 200mm of height adjustment guarantees you will be able to observe what you want.
  • Stand can be positioned away from the sample to eliminate interference and/or contamination

Order Info

dimProductType

Specifications

Type Industrial Arm Boom Stand
Diameter (Metric) Vertical pole: 32mm, Focusing pole: 25mm/32mm
Dimensions (L x W) 300 x 300 mm
Dimensions (L x W x H) 300 x 300 x 400 mm
For Use With (Equipment) dia 15.8mm knuckle mounting system
Height (Metric) 400 mm Vertical Pole
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.