missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Available for two different capacities
- Provided individually
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Transparent/White |
| Disposable | Reusable |
| For Use With | Transferpette/Transferpette S |
| Material | Polypropylene, Stainless Steel |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Pipette Stand |
| For Use With (Equipment) | Transferpette Electronic Single Channel Pipette (500 to 5000 μL) |
| Width (English) | 4.5 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?