missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Individual Stainless Steel Cylindrical Calibration Weights, Class M1 with certificate

Product Code. 15515189 Shop All Fisherbrand Products
Change view
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
1 unit
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) unitSize
15515189 5 kg 1 unit
15535179 1 kg 1 unit
15535159 20 g 1 unit
15575139 1 g 1 unit
15575159 50 g 1 unit
15575179 2 kg 1 unit
15595149 10 g 1 unit
15595169 500 g 1 unit
15595189 10 kg 1 unit
15555149 5 g 1 unit
15555169 200 g 1 unit
15515169 100 g 1 unit
15515149 2 g 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 15515189
Only null left
Add to basket
Add to basket

Use with weighing instruments of medium accuracy class III. Fisherbrand™ Class M1 Stainless Steel Calibration Weights are ideal for the verification or calibration of class M2 weights.

  • Class M1 stainless steel calibration weight
  • Delivered with a calibration certificate guaranteeing traceability
  • In compliance with OIML R111

Specifications

Classification M1
Material Stainless Steel
Weight (Metric) 5 kg
Mass 5 kg
Shape Cylindrical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.