missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Indicator Tape
Click to view available options
Dimensions (L x W):
12.7 m x 25 mm
Unit Size:
12m
Description
- Bright red in color
- Tape reads “Contaminated”
- Leaves no residue after removal
Specifications
Specifications
| Dimensions (L x W) | 12.7 m x 25 mm |
| Length (Metric) | 12.7 m |
| Product Type | Indicator Tape |
| Quantity | 1 Ea. |
| Width (Metric) Exterior | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction