missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Indicating Half-Cell Ion-Selective Electrodes
For quick and easy determination of concentration of a variety of dissolved ions. Mettler Toledo Indicating Half-Cell Ion-Selective Electrodes have sturdy polyoxymethylene (POM) bodies.
£960.00
Specifications
Connector Types | S7 |
---|---|
Temperature (Metric) Operating | 0°C to 50°C |
Diameter (English) Body | 0.5 in. |
Diameter (Metric) Body | 12 mm |
Length (English) Body | 4.75 in. |
Product Code | Brand | pH Range | Temperature (English) Operating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | pH Range | Temperature (English) Operating | Price | Quantity & Availability | ||||
10414641
|
Mettler Toledo™
51340500 |
4 to 10 | 0°F to 176°F |
£960.00
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
10312671
|
Mettler Toledo™
51340900 |
2 to 9 | 0°F to 122°F |
£960.00
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
Description
- Consist of a universal shaft and interchangeable ion-specific membrane module, allowing you to measure ion of your choice
- All ion-selective half cells require InLab™ 302 reference cell (see 01-920-101, available separately), and appropriate S7 connection cable
Order Info
All are 4.75 in. long (120mm) and 0.5 in. (12mm) in diameter. For other ion-selective electrodes and membrane kits not listed here, contact your Fisher Scientific™ Customer Service Representative.
Specifications
S7 | |
0.5 in. | |
4.75 in. | |
1 to 1E-05mol/L |
0°C to 50°C | |
12 mm | |
120 mm |