missing translation for 'onlineSavingsMsg'
Learn More

Edmund Buhler Incubator Hood TH 30

Product Code. 10510102
Click to view available options
Electrical Requirements:
230 V 50/60 Hz
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10510102

Brand: Edmund Buhler 6162 000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This Incubator Hood TH 30 with a temperature range from +5°C above ambient to +50°C can be combined with all universal shakers SM 30 or used as independent unit.

  • The Incubator Hood TH 30 has a temperature range from +5°C above ambient to +50°C 
  • Can be combined with all universal shakers SM 30 or used as independent unit
  • The height is sufficient for 2000 ml Erlenmeyer flasks
  • The incubator hood is equipped with a standard light and a UV light

Order Info

Shaker has to be ordered separately

Specifications

Electrical Requirements 230 V 50/60 Hz
Includes Standard light, UV light
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.