missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Buhler Incubator Hood TH 15
Click to view available options
For Use With (Equipment):
KS 15 and Microplate Shakers TiMix 5
Unit Size:
Each
Description
- Incubator Hood TH 15 has a temperature range from +5°C above ambient to +50°C
- Can be combined with all compact shakers KS 15 and Microplate Shakers TiMix 5 or used as independent unit
- Height is sufficient for 1000 ml Erlenmeyer flask
- Coated metal housing with 3 windows, the front door opens upwards
- Safety cut-off of the shaker if combined with a Bühler Compact Shaker
- Standard temperature controller 5°C above ambient to +50°C
Specifications
Specifications
| Product Type | Incubator Hood |
| Description | Incubator Hood TH 15 |
| For Use With (Equipment) | KS 15 and Microplate Shakers TiMix 5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction