missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ Standard Incubator, 150 L

Product Code. 12813486
Click to view available options
Capacity (Metric):
150 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12813486

Brand: Medline Scientific™ IB11E

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Temperature Range: 3°C to 60°C

The E Series sizes are 65L, 151L and 205L with a temperature range ambient 3°C to 60°C. Film heaters located externally on the chamber sides makes the unit completely vibration free. The G Series sizes are 60L, 102L and 151L with a temperature range ambient 5°C to 70°C. The chamber is air jacketed and uses convection heating. The G Series also comes with “Labtracer” software to both control and data log the unit via PC.
  • Two series available dependent on temperature range and size required
  • Stainless steel inner chamber with rounded corners
  • Inner glass door for chamber inspection
  • Two shelves supplied as standard
  • Programmable with LED display of set and actual temperatures (0.1°C resolution)
  • Open-door alarm Bench top heated incubators for use where a stable environment for cell growth or other applications is required.

Specifications

Accuracy ±0.1
Capacity (Metric) 150 L
No. of Shelves 2
Temperature Range (Metric) 3°C to 60°C
Display LED
Model IB-11E
Resolution 0.1°C
Temperature Accuracy 40°C
Timer 1 min ∽ 99 hr. 59 min.
Width (Metric) 595 mm
Width (Metric) Interior 500 mm
Height (Metric) Interior 585 mm
Depth (Metric) Interior 515 mm
Weight (Metric) 47 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.