missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Standard Incubator, 60 L
Click to view available options
Dimensions (D x W x H) Interior:
360 x 400 x 420 mm
Unit Size:
Each
Description
The E Series sizes are 65L, 151L and 205L with a temperature range ambient 3°C to 60°C. Film heaters located externally on the chamber sides makes the unit completely vibration free.The G Series sizes are 60L, 102L and 151L with a temperature range ambient 5°C to 70°C. The chamber is air jacketed and uses convection heating. The G Series also comes with Labtracer software to both control and data log the unit via PC.
- Two series available dependent on temperature range and size required
- Stainless steel inner chamber with rounded corners
- Inner glass door for chamber inspection
- Two shelves supplied as standard
- Programmable with LED display of set and actual temperatures (0.1°C resolution)
- Open-door alarm
Specifications
Specifications
| Capacity (Metric) | 60 L |
| Temperature Range (Metric) | 5°C to 70°C |
| Dimensions (D x W x H) Interior | 360 x 400 x 420 mm |
| Width (Metric) | 595 mm |
| Width (Metric) Interior | 400 mm |
| Depth (Metric) Interior | 360 mm |
| Weight (Metric) | 45 kg |
| Voltage | 230 V |
| Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction