missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ Tintometer™ TC 135 S Standard Incubator, 135 L

Product Code. 15322972
Change view
Click to view available options
Voltage:
220/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15322972 220/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15322972 Supplier Lovibond™ Supplier No. 2438200
  • ONLINE EXCLUSIVE PRICE
    £3590.00
    £1902.79 / Pack of 1
    Save £1687.21
    46% Off
View all promotions
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Temperature Range: 2°C to 40°C

  • Designed for incubation from 2° to 40°C
  • Convenient internal power sockets allow stirring units or other electrical equipment to be used without opening door and compromising temperature
  • Digital temperature control unit is adjustable to 0.1°C
  • Holds 2 Lovibond Oxidirect BOD Systems allowing for in situ removal of bottles, or upto 3 BOD bottles
  • Has backlit display for ease of use
  • Design: Fully insulated cabinet with universal temperature control unit
  • Operation: Splash-proofed keypad, 2 buttons with tactile feedback
  • Integrated powerful cooling and heating
  • Has capacity of 135L and is fitted with standard insulated door

Specifications

Certifications/Compliance CE
Controller Type 2 to 40°C, steps of 0.1°C
Capacity (Metric) 135 L
Temperature Range (Metric) 2°C to 40°C
Display LED
No. of Grids 3, 1 bottom grid
Resolution 0.1°C
Dimensions (D x W x H) Interior 441 x 513 x 702 mm
Width (Metric) 600 mm
Height (Metric) Interior 702 mm
Depth (Metric) Interior 600 mm
Weight (Metric) 39 kg
Electrical Requirements 220/240 V, 50 Hz
Voltage 220/240 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.