missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Impeller Blades
Description
- These solid stirrer blades are made of PTFE and have a set of clamp screws made of a PTFE/PEEK compound.
- The blades can be fixed tightly on BOLA Stirrer Shafts by means of the clamp screws.
- A spanner wrench is included for easy assembly.
Specifications
Specifications
| Diameter (Metric) Shaft | 10 mm |
| Size | 19 |
| Dimensions (L x W x H) | 60 x 25 x 6 mm |
| Coating | PTFE |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?