missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Impact System™ Stainless Steel Sieves
Click to view available options
Pore Size:
125 μm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 125 μm |
| Type | Sieve |
| Certifications/Compliance | ISO 3310 |
| Material | Stainless Steel |
| Diameter (Metric) Outer | 300 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Woven Wire |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction