missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Impact System™ Stainless Steel Sieves
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 355 μm |
| Type | Sieve |
| Certifications/Compliance | ISO 3310 |
| Material | Stainless Steel |
| Diameter (Metric) Outer | 300 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Woven Wire |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?