missing translation for 'onlineSavingsMsg'
Learn More

Impact System™ Sieve Shaker

Product Code. 15308313
Change view
Click to view available options
Voltage:
220/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15308313 220/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15308313 Supplier Impact Test Equipment Supplier No. SV008
  • ONLINE EXCLUSIVE PRICE
    £4905.00
    £2400.00 / Pack of 1
    Save £2505.00
    51% Off
 Restricted Item
Estimated Shipment: 02-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Sieve Shaker uses electromagnetic impulses to impart a triple vibrating action

This Sieve Shaker uses electromagnetic impulses to impart a triple vibrating action:

  • Vertical
  • Lateral
  • Rotational

Ideal for continuous and intense use. Operated and controlled via a separate control panel enabling high precision, performance and repeatability.

Will accept 200, 250, 300, 315, 400 and 450mm, 8, 12 and 18 inch diameter sieves. Can hold up to 10 sieves.

Fitted with a digital 1 to 999 minute timer, accessed through the digital control panel. This separate panel gives the user control of the vibration intensity and pauses between sieving actions, which is particularly useful when sieving fine materials.

Specifications

Electrical Requirements 220/240 V, 50/60 Hz
Voltage 220/240 V
Wattage 450 to 750W
Frequency 50/60 Hz
Dimensions (L x W x H) 480 x 500 x 1150 mm
Height (Metric) 1150 mm
Length (Metric) 480 mm
Width (Metric) 500 mm
Description Electromagnetic to EN 932-5, ISO 3310-1
No. of Sieves 10
Timer Range 1 to 999 min., Pause
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.