missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Immu-Mount™

Product Code. 12569996 Shop All Epredia Products
Click to view available options
Quantity:
20 mL
6 x 20 mL
1 L
Unit Size:
20mL
Pack of 2
Pack of 6
This item is not returnable. View return policy

Product Code. 12569996

Brand: Epredia™ 9990414

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Non-permanent mountant for use with frozen sectioning, immunoperoxidase techniques and immunofluorescent applications.

  • Economical, organic, overnight-drying liquid coverslip
  • Aqueous base for immunostaining and other techniques
  • Non-fluorescing medium with a low viscosity
  • Resists fading and polymerizes quickly for easier handling of finished slides
  • Refractive index: 1.495 ±0.002 (liquid); 1.586 ± 0.002 (dry)
  • Viscosity: Low (120-160 cps at 24°C)
  • pH: 8.0 from 8.8 at 21 through 24°C
TRUSTED_SUSTAINABILITY

Specifications

Applications For use with frozen section, immunoperoxidase techniques, and immunofluorescent preparations
Quantity 1 L
Product Type Shandon Immu-mount
Volume (Metric) 1 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.