missing translation for 'onlineSavingsMsg'
Learn More

Merck Immobilon-P PVDF Membranes, 0.45 μm

Product Code. 15750319 Shop All Merck Products
Change view
Click to view available options
Dimensions (LxW):
1.875 m x 26.5 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) unitSize
15750319 1.875 m x 26.5 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15750319 Supplier Merck Supplier No. IPVH00005
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Immobilon Transfer Membranes offer the convenience of pre-cut sheets with the flexibility of membrane rolls

  • Compatible stains: Coomassie brilliant blue, Amido black, India ink, Ponceau-S red, Colloidal gold, CPTS, Toluidine blue, Transillumination, Sypro™ ruby
TRUSTED_SUSTAINABILITY

Specifications

Description Filter code: IPVH; I mmobilon-P PVDF membrane
For Use With (Application) Western blotting; Immunoblotting (Western); Dot blot
Binding Capacity Electrostatic, hydrophobic
Color White
Code IPVH
Surface Plain
Quantity 1
Format Roll
Material PVDF
Pore Size 0.45 μm
Dimensions (LxW) 1.875 m x 26.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.