missing translation for 'onlineSavingsMsg'
Learn More

Merck Immobilon™-FL PVDF Membranes

Product Code. 10452792 Shop All Merck Products
Change view
Click to view available options
Quantity:
1 Roll
10 Sheets
Format:
Roll
Sheet
Dimensions (LxW):
10 x 10 cm
20 x 20 cm
26.5 cm x 1.875 m
26.5 cm x 3.75 m
7 x 8.4 cm
8.5 cm x 10 m
Unit Size:
1 roll
Each
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Format Dimensions (LxW) Unit Size
10452792 1 Roll Roll 26.5 cm x 3.75 m 1 roll
16319601 1 Roll Roll 8.5 cm x 10 m Each
15740319 1 Roll Roll 26.5 cm x 1.875 m Each
10777074 10 Sheets Sheet 7 x 8.4 cm Pack of 10
10599942 10 Sheets Sheet 10 x 10 cm Pack of 10
10113432 10 Sheets Sheet 20 x 20 cm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 10452792 Supplier Merck Supplier No. IPFL00010
Powering Proteomics
Use promo code 28003
View all promotions
In Stock
Add to basket
Edge
Add to basket

Designed specifically for Western blots and protein sequencing. Immobilon™-FL PVDF Transfer Membranes are plain surfaced with 0.45 μm pores and have lower background fluorescence than other membranes. Available in 10 and 20 cm squares and a 3.75 m roll.

  • The first transfer membrane optimized for fluorescence applications
  • Extremely low background improves sensitivity of all fluorescence detection protocols
  • Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths
  • Ideal for multiplexing and chemifluorescence applications
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 26.5 cm
Width (Metric) 3.75 m
For Use With (Application) Fluorescence, Chemifluorescence, Chromogenic, Chemiluminescence
Color White
Code IPFL
Quantity 1 Roll
Width (English) 12.3 ft.
Format Roll
Material PVDF
Length (English) 10.4 in.
Pore Size 0.45 μm
Dimensions (LxW) 26.5 cm x 3.75 m
Show More Show Less

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.