missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Features:
- 0.45 μm pore size is ideal for most Western blotting applications with chemiluminescence or chromogenic detection
- Saves time and reduces waste by eliminating the alcohol pre-wet step
- Higher protein retention delivers stronger signal than most nitrocellulose membranes
Specifications
Specifications
| Length (Metric) | 8.4 cm |
| Width (Metric) | 7 cm |
| Description | Easily wetted with water |
| For Use With (Application) | Western Blotting |
| Color | White |
| Code | IEVH |
| Surface | Plain |
| Quantity | 4 Sheets |
| Format | Sheet |
| Material | PVDF |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?