missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Immobilon-E Blotting Sandwich
MilliporeSigma™ Immobilion™-E Blotting Sandwiches are a convenient way to process multiple Western Blots
£256.00 - £490.00
Specifications
Description | Easily wetted with water |
---|---|
For Use With (Application) | Western Blotting |
Color | White |
Code | IEVH |
Surface | Plain |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
15877531
|
Merck
IESN07852 |
7 x 8.4 cm |
£256.00
Pack of 20 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
15887531
|
Merck
IESN08132 |
8.5 x 13.5 cm |
£490.00
Pack of 20 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
Description
Features:
- 0.45 μm pore size is ideal for most Western blotting applications with chemiluminescence or chromogenic detection
- Saves time and reduces waste by eliminating the alcohol pre-wet step
- Higher protein retention delivers stronger signal than most nitrocellulose membranes
- Sandwiches include sheets of Immobilon™-E PVDF transfer membrane interleaved with pre-cut sheets of chromatography-grade blotting filter paper.
Specifications
Easily wetted with water | |
White | |
Plain | |
PVDF |
Western Blotting | |
IEVH | |
20 | |
0.45 μm |