missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Sephadex™ G-25 DNA Grade SF Cleanup Gel

Product Code. 11564925 Shop All Cytiva Products
Click to view available options
Quantity:
100 g
Unit Size:
100g
This item is not returnable. View return policy

Product Code. 11564925

Brand: Cytiva 17057202

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Tested to ensure reproducibly high recovery of DNA (10 bases in length) from small molecules by gel filtration

  • Used in MicroSpin G-25 Columns and NAP Columns
  • Enables self preparation of columns for nucleic acid purification
  • Particle size: 20 to 80μm
  • pH stability working range: 2 to 13
  • Size: 100g

TRUSTED_SUSTAINABILITY

Specifications

Quantity 100 g
Particle Size 20 to 80 μm
For Use With (Equipment) MicroSpin G-25 column and NAP column
Bed Volume 4 to 6mL/g in Distilled Water
Product Type G-25 SF DNA Clean-up Gel
Format Beaded Gel
For Use With (Application) For purification of DNA from small molecules by gel filtration
pH Range 2 to 13
Support Type Cross-linked Dextran with Epichlorohydrin
Sample Type DNA
Content And Storage 0.01 M NaOH
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.