Learn More
IKA™ Rotavisc hi-vi II Complete Viscometer Package
Shop All IKA Products

Description
The new ROTAVISC series determines the viscosity of liquids in all areas of application ranging from the laboratory to quality control. The four devices measure in different viscosity ranges. Regardless of a simple or demanding viscosity measurement - the ROTAVISC delivers rapid and accurate results. The scope of delivery includes a standard spindle set ( SP1-SP4), a protective bracket, temperature sensor, quick connector, hook connector and ROTASTAND stand.
Easy to operate
The generous 4.3″ TFT display allows for an intuitive menu guidance. A digital spirit level also supports the correct set-up of the start-up condition. The simple ramp function simplifies repetitive tasks.
Highest measurement accuracy
The level of measurement accuracy of the ROTAVISC rotational viscometer for both Newtonian and non-Newtonian fluids is +/- 1 % of the measuring range. The reproducibility is +/- 0.2 %.
Stepless speed
ROTAVISC is a viscometer, which offers stepless speed adjustment.
Viscosity measuring range: 800 - 320.000.000 mPas
Specifications
Specifications
| Viscosity Range | 320,000,000 cSt |
| Description | Rotavisc hi-vi II Complete Rotation Viscosimeter Packages |
| Display Type | TFT |
| Sensors | PT 100 |
| Speed Range | 0.01 to 200 rpm |
| Temperature Range (Metric) | -100°C to +300°C |
| Thermometer Resolution | 0.1 K |
| Frequency | 50/60 Hz |
| Voltage | 100/240 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.