missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Stainless Steel Plate Stand

Use this plate stand with IKA digital magnetic stirrers. IKA Plate Stands features sturdy stainless steel construction and a slip resistant foil.

Brand:  IKA™ 0003160000

Code : 50

Additional Details : Weight : 5.68800kg

 View more versions of this product

Product Code. 10346641

  • £314.00 / Each
Estimated Shipment: 18-04-2024
to see stock.
Add to basket

Description

Description

Use this plate stand with IKA digital magnetic stirrers. IKA Plate Stands features sturdy stainless steel construction and a slip resistant foil.

  • Diameter of support rod: 16mm 
  • Max. load: 5kg 
  • Dimensions (D x W): 316 x 200mm 
Specifications

Specifications

Stainless Steel
16 mm
Rectangular
1 Ea.
560 mm
Plate Stand
Gray
5 kg
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions