missing translation for 'onlineSavingsMsg'
Learn More

IKA IKA HUB

Product Code. 31910312 Shop All IKA Products
Change view
Click to view available options
Interface:
WiFi, WPAN, USB
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Interface Unit Size
31910312 WiFi, WPAN, USB Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31910312 Supplier IKA Supplier No. 0020123598
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal solution for controlling laboratory devices centrally, efficiently, and wirelessly.

  • It connects up to five IKA laboratory devices simultaneously, providing maximum clarity and an optimized laboratory workflow.
  • You can decide whether you want to control the connected devices individually or together.
  • Thanks to the fast and stable Bluetooth connection, you can connect your IKA devices within seconds and operate them wirelessly.
  • Control your processes comfortably outside the fume hood or from your workstation.
  • This improves workflows and increases safety in the laboratory.
  • Customize the layout of the user interface according to your individual requirements.
  • Arrange devices and parameters flexibly to create a personalized and efficient working environment, ideal for complex experiments and parallel reactions.
  • The powerful 10,000 mAh battery enables mobile operation of the IKA HUB without an external power supply.
  • Perfect for long syntheses or changing work areas.
  • The brilliant 7 inch touchscreen provides a clear and structured display of all important reaction parameters.
  • Operation is intuitive, fast, and precise, even when wearing laboratory gloves.
  • This ensures that users always maintain full control over all processes.
  • By centrally controlling multiple laboratory devices, you significantly increase the efficiency of your workflows.
  • Use the timer function for automated processes.
  • Enhance the safety of your staff, your experiments, and yourself with the integrated Safe Stop.
TRUSTED_SUSTAINABILITY

Specifications

Type LED Panel
For Use With (Application) Wireless Control of IKA Devices
For Use With (Equipment) Hotplate Stirrers, Overhead Stirrers, Dispersers
Interface WiFi, WPAN, USB
Dimensions (D x W x H) 19 x 192 x 123 mm
Weight (Metric) 0.52 kg
Voltage 240 V
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.