missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ iGlow™ Blue Sample Tray

Product Code. 31941579
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
31941579 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31941579 Supplier Invitrogen™ Supplier No. IGA012
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Invitrogen iGlow Blue Imaging Tray is a sample tray designed for exclusive use with the iGlow Gel Documentation system during Blue LED light source applications.

The Invitrogen iGlow Blue Imaging Tray is a sample tray designed for exclusive use with the iGlow Gel Documentation system during Blue LED light source applications. This tray represents one component of a three-tray system that includes UV and white light variants, each corresponding to specific LED light sources within the imager. Upon insertion into the iGlow, the trays are recognized by the instrument, which automatically activates the corresponding imaging options. This tray is required for all Blue applications on the iGlow Gel Documentation System.

Features:

  • Automatic Tray Recognition: Sensors built-in to the iGlow sample drawer automatically recognize which tray is installed, reducing the potential for user error.
  • User-Friendly Design: Large locating pins make it easy to properly install the sample trays, enabling consistent sample imaging.
  • Easy to Clean: Compatible with 70% ethanol or IPA cleaning solutions, the Blue tray is easy to keep clean from sample to sample.

Precision Positioning

The Blue sample tray incorporates three large notches that work in conjunction with corresponding locating pins to enable proper tray alignment in the imaging system for consistent results. Integrated sensors in the iGlow system automatically recognize the tray when inserted and activate the corresponding imaging controls, reducing potential for user error.

Advanced Transillumination for Enhanced Sample Visualization

The Blue tray is placed above the imager's transillumination LED array. In that position the tray filters and distributes the light, facilitating uniform illumination across the field of view and high sample visibility for fluorescent detection applications.

Sample Compatibility

The Blue tray supports a wide range of commonly used DNA and protein gel stains, including SYBR Safe, SYBR Gold, SYBR Green, Ethidium Bromide, SYPRO Ruby, SYPRO Red, Coomassie Orange, Flamingo and more. This flexibility enables researchers to use a single platform for a variety of different gel imaging techniques.

TRUSTED_SUSTAINABILITY

Specifications

Product Line iGlow
For Use With (Application) DNA Gel Imaging
Product Type Gel Documentation Kit
Quantity 1 Ea.
Color Blue
For Use With (Equipment) iGlow Gel Documentation System
Size 14 x 21 cm

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.