missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IDXPERT™ and LABXPERT™ General Identification Labels

Product Code. 11851623
Change view
Click to view available options
Color:
Black, White
Black, Yellow
White, Blue
White, Red
Size (English):
30 ft. x 0.5 in. (L x W)
30 ft. x 1 in.
30 ft. x 1.5 in.
Unit Size:
1 roll
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Size (English) unitSize
11851623 Black, White 30 ft. x 0.5 in. (L x W) 1 roll
11851633 White, Blue 30 ft. x 1 in. 1 roll
12879835 Black, Yellow 30 ft. x 1 in. 1 roll
11821643 White, Red 30 ft. x 1 in. 1 roll
11861633 White, Blue 30 ft. x 1.5 in. 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11851623 Supplier Brady™ Supplier No. 142310

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Printable, permanent indoor/outdoor grade vinyl tape for IDXPERT and LABXPERT printers. Brady™ General Identification Labels are made of vinyl film with permanent adhesive.

  • Printable, permanent indoor/outdoor grade vinyl tape for the IDXPERT and LABXPERT printers
  • Available in a variety of colors and sizes

Specifications

Description Compatible surface: Powder Coated, Rough, Smooth and Textured
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, White
Material Vinyl (B-595)
Product Type IDXPERT and LABXPERT Label
For Use With (Application) Panel Identification, Voice/Data Identification, General and Industrial Identification, Laboratory Identification
For Use With (Equipment) iDXPERT Printer and LabXpert Label Printer
Size (English) 30 ft. x 0.5 in. (L x W)
Size (Metric) 9.1 m x 12.7 mm
Thickness (English) 0.004 in.
Length (English) 30 ft.
Width (English) Tape 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.