missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molybdenum Standard For ICP/MS, Claritas PPT Grade, SPEX CertiPrep™
Shop All SPEX Certiprep Products
Click to view available options
Quantity:
125 mL
Unit Size:
125mL
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
| Analyte | Concentration |
|---|---|
| Ag | 10μg/mL |
| Al | 10μg/mL |
| As | 10μg/mL |
| Ba | 10μg/mL |
| Be | 10μg/mL |
| Bi | 10μg/mL |
| Ca | 10μg/mL |
| Cd | 10μg/mL |
| Co | 10μg/mL |
| Cr | 10μg/mL |
| Cs | 10μg/mL |
| Cu | 10μg/mL |
| Fe | 10μg/mL |
| Ga | 10μg/mL |
| In | 10μg/mL |
| K | 10μg/mL |
| Li | 10μg/mL |
| Mg | 10μg/mL |
| Mn | 10μg/mL |
| Na | 10μg/mL |
| Ni | 10μg/mL |
| Pb | 10μg/mL |
| Rb | 10μg/mL |
| Se | 10μg/mL |
| Sr | 10μg/mL |
| Tl | 10μg/mL |
| U | 10μg/mL |
| V | 10μg/mL |
| Zn | 10μg/mL |
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Specifications
| Chemical Name or Material | Multi-Element Solution 2 |
| Packaging | Triple-leached LDPE bottle |
| Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
| Technique | ICP-MS |
| For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
| Solution Type | Standard Solution |
| Type | ICP/ICP-MS Standard |
| Solvent or Matrix | 5% HNO3 |
| Quantity | 125 mL |
| Grade | ICP/ICP-MS |
| Show More |
Safety and Handling
Product Identifier
- Multi-element Solution 2
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P405-Store locked up.
- P501-Dispose of contents/container to .
- MIXTURE LIST-Contains : nitric acid, aluminium, magnesium, Thallium from Thallium nitrate
Product intended for laboratory use only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction