missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ iConnect™ Split/Splitless (SSL) Injector Module
Shop All Thermo Scientific ProductsDescription
- Split/splitless (SSL) injector module designed for accurate and reproducible sample introduction across a wide range of analytes
- Optimized thermal profile minimizes sample discrimination and ensures reliable performance in both split and splitless injection modes
- Compatible with Thermo Scientific TRACE 1300 and TRACE 1600 Series gas chromatographs and multiple autosampler platforms
- Modular iConnect design enables tool-free installation and replacement in minutes, reducing downtime and simplifying maintenance
- Cool injector head design reduces septum thermal stress, minimizing bleed and extending septum lifetime
- Supports capillary columns from 50 μm to 530 μm internal diameter and packed columns using adapters
- Enables large volume injections up to 50 μL using concurrent solvent recondensation (CSR)
- Supports advanced sampling techniques including headspace (HS), thermal desorption (TD), and purge and trap (P and T) with appropriate adapters
- Optional integrated backflush capability allows reverse flow within the injector to remove heavy or undesired compounds and improve throughput
- Maximum operating temperature up to 400°C for high-temperature applications
- Compatible with standard GC consumables including liners, septa, and ferrules for simplified operation
- Facilitates rapid implementation of existing and validated methods to improve laboratory productivity
Specifications
Specifications
| Sample Capacity | 155 x 2 mL Vials |
| Injection Mode | Split/Splitless |
| Injection Speed | 1 to 60,000.00 μL/min. |
| Injection Volume | 0.1 to 100.0 μL |
| For Use With (Equipment) | TRACE 1300/1600 Series |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?