missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Single point sampler
- 316 Stainless Steel
- As the sampler is pushed into the product, rotate the handle
- The scroll will cut into the product and the sample will be deposited in the sample collecting chamber
- Removing the cylinder will allow the sample to be accessed
Specifications
Specifications
| Product Type | Ice Sampler |
| Material | Stainless Steel (316) |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 50 mL |
| Size | 40 mm Sampling Head Diameter |
| Length (Metric) | 300 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?