missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ ICC Control Pro 20 C Package
Shop All IKA Products

Click to view available options
Voltage:
230 V
Unit Size:
Each
Description
- Package includes: ICC control compact immersion circulator, IB 20 pro stainless steel bath (size L), BL.ICC large bridge, CL.ICC large cover, PCS.ICC pump connection set, CC2 cooling coil, PT 100.30 temperature sensor
- Total: 354 x 641 x 388 mm
- Bath opening: 255 x 309 mm (dimensions to set plate at the bottom of bath)
- Max. bath opening: 292 x 325 mm (maximum bath opening dimensions at the upper edge of the bath)
- Immersion depth. 85 mm to 125 mm
- Max. temperature in the stainless steel bath (pro series): 150°C
- Specifications relate to the temperature control instrument included in the package
Specifications
Specifications
| Display | TFT |
| Dimensions (D x W x H) | 200 x 145 x 340 mm |
| Voltage | 230 V |
| Wattage | Input: 2100 W; Heat Output: 2000 W |
| Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction