missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ IC600 Cooled Incubator, 516 L, ABS Plastic, White Epoxy Exterior and Glass Door

Product Code. 12856696
Click to view available options
Door Style:
Glass door
Material:
Epoxy
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12856696

Brand: LTE Scientific™ IC/600/WG

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Temperature Range: 2°C to 50°C

  • All models use refrigerants R290 or R600a which have a Global Warming Potential of just 3
  • Incorporate a quiet but effective fan circulation system which distributes air evenly
  • Choice of either white epoxy coated or stainless steel exterior finish
  • Choice of either solid door or double-glazed glass doors
  • Interior finish of a high impact-resistant and durable ABS
  • One-piece door seal which can be easily removed making the cabinet easy to maintain
  • Shelves are plastic-coated and sit in tip-proof "U"-shaped runners
  • Operating temperatures from 2° to 50°C
  • All models are supplied on swivel castors as standard
  • Controlled via an electronic PID controller providing close control and variation throughout the chambers
  • Over-temperature protection is via Class 2 limiter
  • Eye-catching design
  • Large storage capabilities with a small footprint

Specifications

Controller Type Electronic PID
Capacity (Metric) 516 L
Chamber Material ABS Plastic
Material Epoxy
No. of Shelves 4
Temperature Range (Metric) 2°C to 50°C
Type Refrigerated Incubator
Door Style Glass door
Model IC/600/WG
No. of Doors 1
Refrigerant R290 or R600a
Temperature Stability ±0.6° at 5° and 37°C
Dimensions (D x W x H) Interior 660 x 575 x 1470 mm
Width (Metric) 695 mm
Width (Metric) Interior 575 mm
Height (Metric) 2000 mm
Height (Metric) Interior 1470 mm
Depth (Metric) Interior 660 mm
Weight (Metric) 132 kg
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.