missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ IC400 Cooled Incubator, 294 L, ABS Plastic, White Epoxy Exterior and Solid Door
Description
- All models use refrigerants R290 or R600a which have a Global Warming Potential of just 3
- Incorporate a quiet but effective fan circulation system which distributes air evenly
- Choice of either white epoxy coated or stainless steel exterior finish
- Choice of either solid door or double-glazed glass doors
- Interior finish of a high impact-resistant and durable ABS
- One-piece door seal which can be easily removed making the cabinet easy to maintain
- Shelves are plastic-coated and sit in tip-proof "U"-shaped runners
- Operating temperatures from 2° to 50°C
- All models are supplied on swivel castors as standard
- Controlled via an electronic PID controller providing close control and variation throughout the chambers
- Over-temperature protection is via Class 2 limiter
- Eye-catching design
- Large storage capabilities with a small footprint
Specifications
Specifications
| Controller Type | Electronic PID |
| Capacity (Metric) | 294 L |
| Chamber Material | ABS Plastic |
| Material | Epoxy |
| No. of Shelves | 6 |
| Temperature Range (Metric) | 2°C to 50°C |
| Type | Refrigerated Incubator |
| Door Style | Solid door |
| Model | IC/400/WS |
| No. of Doors | 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
