missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ IC200 Cooled Incubator, 92 L, ABS Plastic, Stainless Steel Exterior and Glass Door
Click to view available options
Material:
Stainless Steel
Door Style:
Glass door
Unit Size:
Each
Description
- All models use refrigerants R290 or R600a which have a Global Warming Potential of just 3
- Incorporate a quiet but effective fan circulation system which distributes air evenly
- Choice of either white epoxy coated or stainless steel exterior finish
- Choice of either solid door or double-glazed glass doors
- Interior finish of a high impact-resistant and durable ABS
- An under-bench or bench-top model providing an impressive net chamber capacity of 92L, which makes it one of the largest under-bench/bench-top cooled incubators available
- Can be stacked to provide further flexibility of laboratory space
- One-piece door seal which can be easily removed making the cabinet easy to maintain
- Shelves are plastic-coated and sit in tip-proof "U"-shaped runners
- Operating temperatures from 2° to 50°C
- Fitted with flat skids for ease of movement
- Controlled via an electronic PID controller providing close control and variation throughout the chambers
- Over-temperature protection is via Class 2 limiter
- Eye-catching design
- Large storage capabilities with a small footprint
Specifications
Specifications
| Controller Type | Electronic PID |
| Capacity (Metric) | 92 L |
| Chamber Material | ABS Plastic |
| Material | Stainless Steel |
| No. of Shelves | 3 |
| Temperature Range (Metric) | 2°C to 50°C |
| Type | Refrigerated Incubator |
| Door Style | Glass door |
| Model | IC/200/SG |
| No. of Doors | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
