missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation IC Pak CMD Column

Product Code. 13125009
Encompass
Change view
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
13125009 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13125009 Supplier Waters Corporation Supplier No. 186003301
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The silica-based IC-Pak C M/D column allows a simultaneous analysis of monovalent and divalent cations under isocratic conditions.

  • This technology provides the analytical chemist with the most sensitive means of analyzing monovalent cations such as Na+, K+, Li+ and NH4+.

Specifications

Max. Pressure 4000 psi (280 Bar)
Particle Size 10 μm
Type IC Column
Particle Shape Spherical
Length (Metric) 150 mm
Diameter (Metric) 2.1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.