missing translation for 'onlineSavingsMsg'
Learn More

IKA™ IC Control
GREENER_CHOICE

Product Code. 16258161 Shop All IKA Products
Change view
Click to view available options
Voltage:
100 to 115 V, 230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
16258161 100 to 115 V, 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16258161 Supplier IKA™ Supplier No. 0003863000
 Restricted Item
Estimated Shipment: 13-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Control immersion circulator with an extended temperature range for tempering fluids in open and covered water baths up to 250°C.

  • The control circulator has a Wireless Controller (WiCo)
  • The TFT display shows all relevant process parameters
  • The internal temperature regulation can be switched to external temperature with just one key
  • Push and turn buttons allow for intuitive menu navigation
  • The menu comes in different languages
  • With the innovative WiCo Wireless Controller, the unit can be operated from a distance of up to 10 meters/3 feet
  • All IKA baths conform to the highest safety classification III (FL) for use with flammable liquids according to DIN 12876
  • IC control immersion circulators allow for quick heat up times and stable temperautre conditions
  • With integrated connections (M16x1) the device is suitable for external applications
  • Temperature range: RT to 250°C
  • Temperature stability: ± 0.01 K
  • Stainless steel bath bridge can be combined with water baths of different volumes
  • Wireless control enables safe operation, e.g. outside of a closed fume hood
  • Powerful pressure/suction pump
  • Adjustable safety circuit
  • Large easy to read TFT display for temperature, pump speed, liquid level and safety temperature
  • Electronic timer function: 0 to 99 hours 59 minutes
  • Visual and acoustic safety warnings
  • Connection of a magnetic valve possible
  • USB / RS 232 interface for PC control, documentation using labworldsoft™, as well as updating the device software through our website
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 31 L/min.
Temperature Range Room temperature to 250°C
Display LED
Max. Pressure 0.61 bar
Dimensions (L x W x H) 291 x 285 x 313 mm
Depth (Metric) 150 mm
Weight (Metric) 10 kg
Voltage 100 to 115 V, 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.