missing translation for 'onlineSavingsMsg'
Learn More

IKA™ IB 18 Eco Plastic Bath

Product Code. 15658913 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
18 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15658913 18 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15658913 Supplier IKA™ Supplier No. 0004248200
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Plastic bath that can hold up to 18 L.

  • Plastic bath
  • Large
  • Max. temperature: 100°C, water only
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 18 L
Temperature Range Up to 100°C
Dimensions (D x W x H) 584 x 338 x 155 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.