missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i75 Series R4300 Ribbon for the i7500 Label Printer

Product Code. p-200109825
Click to view available options
Width (Metric):
40 mm
60 mm
83 mm
110 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30279148

Brand: Brady™ 176746

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

i75-Series ribbon with LabelSense™ Technology warns user if ribbon is incompatible with installed i75-Series label material.

  • i75-series ribbon is self-centering with ink-side always correctly facing the label
  • One-color ribbon for printing a single color onto a label
  • R4300 Series Wax/Resin formulation offers strong smear and chemical resistance, and excellent barcode read rates when printed on the appropriate Brady™ label material
  • Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl, B-342 PermaSleeve markers and B-499 Nylon Cloth from Brady™
  • Combine Brady label materials with their recommended ribbon series for superior legend performance

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) i7500
Material Polyester
Print Technology Ink Jet
Length (English) 328.08 yd.
Width (English) 1.57 in.
Length (Metric) 300 m
Width (Metric) 40 mm
Thickness (Metric) 4.5 μm
Dimensions (L x W) 40 mm x 300 m
Quantity 1 Ea.
Alternate Part Number i75-R4306
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.