missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i6100 Label Printer, 300 DPI, UK
Description
- Print on a wide variety of material offerings to meet the needs for everything from moderate to high-performance labeling.
- Faster print speeds of 254 mm/s means you can print up to 4000 labels a day.
- Built for industrial environments with a sturdy aluminum frame.
- Easily change print settings with the LCD screen and keypad.
- Ships with Brady Workstation Design and Print Essentials.
- This i6100 printer comes in a cardboard box and includes basic design and printing from Brady Workstation, a quick start guide and an EU power cable.
Specifications
Specifications
| Product Type | Printer |
| Color | Blue, Gray |
| Display Type | Color LCD Touchscreen |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Direct Thermal, Thermal Transfer |
| Length (English) | 490 mm |
| Width (English) | 10.591 in. |
| Width (Metric) | 269 mm |
| Height (English) | 12.76 in. |
| Show More |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?