missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Print on a wide variety of material offerings to meet the needs for everything from moderate to high-performance labeling.
- Faster print speeds of 254 mm/s means you can print up to 4000 labels a day.
- Built for industrial environments with a sturdy aluminum frame.
- Easily change print settings with the LCD screen and keypad.
- Ships with Brady Workstation Design and Print Pro.
- This i6100 printer comes in a cardboard box and includes professional printing design from Brady Workstation, a quick start guide and a power cable for the Reino Unit (UK).
Specifications
Specifications
| Product Type | Printer |
| Color | Blue, Gray |
| Display Type | Color LCD Touchscreen |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Direct Thermal, Thermal Transfer |
| Length (English) | 490 mm |
| Width (English) | 10.591 in. |
| Width (Metric) | 269 mm |
| Height (English) | 12.76 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?