missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i3300 Industrial Label Printer

Product Code. p-200102305
Change view
Click to view available options
Connector Types:
Ethernet, USB, USB 2.0
Ethernet, USB, USB 2.0, Wi-Fi
Alternate Part Number:
i3300-C-UK-BWS
i3300-C-UK-W-BWS
Unit Size:
1 set
Product Code. Connector Types Alternate Part Number unitSize
30242821 Ethernet, USB, USB 2.0 i3300-C-UK-BWS 1 set
30242823 Ethernet, USB, USB 2.0, Wi-Fi i3300-C-UK-W-BWS 1 set
2 options
This item is not returnable. View return policy

Product Code. 30242821

Brand: Brady™ 322884

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BradyPrinter i3300 Industrial Label printer, with labels and ribbons that snap into place, no calibration and no wasted blank labels.

  • Mid-volume industrial label printer ideal for identification throughout your facility, including everything from wires and panels to safety and facility labels
  • Print smart technology allows the printer to print on the first label, even sleeves and small labels
  • Changeovers in a flash: foolproof drop-in label rolls and ribbons snap into place in 20 seconds
  • Talk about options, this printer prints on more than 825 parts and 70 material options for facility-wide identification
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
  • Setup is stress free: Contact our Brady Technical Support Team and we will schedule a free phone setup appointment
  • Optional Wi-Fi connectivity to get you more data from more sources

Specifications

Product Type Printer Kit
Color Blue, Gray
Display Type Color LCD Touchscreen
Material Plastic
Print Technology Thermal Transfer
Length (English) 12 in.
Width (English) 9 in.
Length (Metric) 304.80 mm
Width (Metric) 228.60 mm
Height (English) 9.5 in.
Height (Metric) 241.30 mm
Dimensions (L x W) 304.8 x 228.6 x 241.3 mm
Color Capability Monocolour
Display Size 88.90 mm
Includes Brady Workstation Suite
Languages English, Spanish, German, French, Dutch
Memory 512 MB RAM, 195 MB IFFS Flash
Model i3300-C-UK-BWS
Print Speed 101.60 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation, Express Labels Mobile App, Windows
Connector Types Ethernet, USB, USB 2.0
Operating System Windows™ 11, Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016
Weight (English) 11.5 lb.
Weight (Metric) 5.22 kg
Certifications/Compliance UL, cUL, CE, RoHS, RCM, EAC, KCC, BIS, BSMI, Taiwan RoHS, CCC, China RoHS
Warranty 1 year
Power Supply Details AC Adaptor
Voltage 100/240 V
Keyboard Type None
Alternate Part Number i3300-C-UK-BWS
Plug Type UK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.