missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Platinum-Cured Silicon Spooled Pump Tubing

Product Code. 13276980
Change view
Click to view available options
Diameter (Metric) Inner:
6.4 mm
12.7 mm
Flow Rate:
0.01 to 4 L/min.
13000 mL/min.
Unit Size:
100ft
200ft
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Flow Rate unitSize
13276980 12.7 mm 13000 mL/min. 100ft
13256980 6.4 mm 0.01 to 4 L/min. 200ft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13276980 Supplier Masterflex™ Supplier No. 9640382
  • ONLINE EXCLUSIVE PRICE
    £1315.00
    £1290.00 / 100ft
    Save £25.00
    1% Off
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Reduce the risk of particulate entrapment with smooth inner surface

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • No leachable additives protects sensitive and costly fluids

Specifications

Certifications/Compliance FDA approved; Prop 65 NA (no Prop 65 chemicals)
Autoclavable Autoclavable
Diameter (Metric) Inner 12.7 mm
Material Platinum-cured Silicone
Min. Operating Temperature (Metric) -40°C
Flow Rate 13000 mL/min.
Hose Barb 1/2 in.
Sterilization Method Autoclave, Gamma Irradiation
Maximum Pressure 20 psi, 1.4 bar
Vacuum Level 510 mm Hg
Max. Operating Temperature (Metric) 100°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.