missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Peroxide-Cured Silicone Precision Sanitary Tubing

Product Code. 12478510
Click to view available options
Tubing Size:
73
82
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12478510

Brand: Masterflex™ 9640273

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reduce the risk of particulate entrapment with smooth inner surface

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application

Specifications

Certifications/Compliance FDA approved
Description Spooled peroxide-cured silicone tubing, I/P 73, 3/8 in. barb size, 150 ft.
Autoclavable Autoclavable
Material Peroxide-cured Silicone
Diameter (Metric) Outer 9.5 mm
Overall Length (Metric) 45.7 m
For Use With Pump series I/P
Tubing Size 73
Flow Rate 8000 mL/min
Hose Barb 3/8 in.
Sterilization Method Autoclave, Ethylene Oxide
Maximum Pressure 20 psi, 1.4 bar
Vacuum Level Max. 660 mm Hg (max. 26 in. Hg)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.