missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Peroxide-Cured Silicone Precision Sanitary Tubing
Reduce the risk of particulate entrapment with smooth inner surface
Brand: Masterflex™ 96402-82
Code : XX
Additional Details : Weight : 0.01000kg
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
FDA approved | |
Yes | |
Peroxide-cured Silicone | |
I/P pump series | |
82 | |
1/2 in. | |
20 psi, 1.4 bar | |
230°C |
Spooled peroxide-cured silicone tubing, I/P 82, 100 ft. | |
12.7 mm | |
30.4 m | |
-50°C | |
13,000 mL/min | |
Autoclave, Ethylene Oxide | |
Max. 510 mm Hg (max. 20 in. Hg) |