missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ I-MAG SP Set-Up Frame
Shop All IKA Products
Click to view available options
Model:
I-MAG SP 150
I-MAG SP 300
Capacity (Metric):
200 kg
400 kg
Dimensions (L x W x H):
540 x 500 x 80 mm
740 x 700 x 80 mm
Unit Size:
Each
Description
- Set-up Frame
- Extend the Footprint and Load Capacity of Magnetic Stirrer
- Accessory for the I-MAG Industrial Magnetic Stirrer
Specifications
Specifications
| Capacity (Metric) | 200 kg |
| For Use With (Equipment) | I-MAG Industrial Magnetic Stirrer |
| For Use With (Application) | Extend The Footprint and Load Capacity of Magnetic Stirrer |
| Model | I-MAG SP 150 |
| Type | Set-Up Frame |
| Weight (Metric) | 10 kg |
| Dimensions (L x W x H) | 540 x 500 x 80 mm |
| Material | Stainless Steel (1.4301) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction