missing translation for 'onlineSavingsMsg'
Learn More

IKA™ I-MAG Industry Stirrer with UK Plug

Product Code. 17593656 Shop All IKA Products
Change view
Click to view available options
Capacity:
300 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
17593656 300 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17593656 Supplier IKA™ Supplier No. 0020109201
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

I-MAG is a powerful yet compact magnetic stirrer for applications in laboratory and production environments.

  • In combination with the I-MAG SP set-up frames for large vessels, which are available as accessories, up to 300 liters of water can be mixed efficiently. The wired operating unit (controller) ensures convenient handling and simple integration into e.g. process engineering systems.
  • The robust drive unit (IP protection class 64) consists of the high-torque and wear-free motor and the magnetic coupling with high-performance neodymium magnets. This enables the effective mixing of viscous media as well as mixing in vessels with a larger distance between the installation surface and the stirring rod (e.g. double-walled containers or vessels with insulated bottoms).
  • In order to reliably achieve high speeds even under difficult conditions, I-MAG has an adjustable start-up speed that prevents the magnetic stirring bar from breaking off during the acceleration phase. Process reliability is additionally achieved by the integrated detection of the magnetic stirring bar coupling. In the event of a tear-off or failure of the magnetic coupling, the user is informed via the operating unit.
  • The I-MAG controller has a variety of digital and analog interfaces. Equipped in this way, the device can, for example, be controlled with a foot switch or operating button or can be integrated into a network via USB/LAN/WIFI. With appropriate software (for example labworldsoft® 6), I-MAG can thus be integrated into an automated plant process.
  • Further features:
    • Drive with very high IP protection class 64: unrestricted use even under harsh environmental conditions thanks to enclosed stainless steel housing
    • Electronically controlled motor for very stable speeds even under load for reproducible results
    • Secure and ergonomic mounting of the controller directly on the vessel or with a stand rod using the I-MAG UHC universal holder (available as accessory)
    • Multilingual menu navigation
  • Scope of delivery
    • I-MAG Industry stirrer
    • IKAFLON 90 slide
    • USB cable
    • Adapter for analog interface (3 pcs.)
TRUSTED_SUSTAINABILITY

Specifications

Speed 100 to 1500 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Capacity 300 L
Voltage 100/240 V
Dimensions (L x W x H) 300 x 260 x 70 mm
Frequency 50/60 Hz
Plug Type UK
Timer Yes
Type Magnetic Stirrer
Weight (Metric) 8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.