missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
GREENER_CHOICE

Product Code. 13449018
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Product Line:
EP
I-Chem
Level:
Certified
Processed
Unprocessed
No. per Case:
72/Cs.
Unit Size:
Pack of 72
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Product Line Level No. per Case Unit Size
13449018 40 mL I-Chem Certified 72/Cs. Pack of 72
15599085 20 mL EP Certified 72/Cs. Pack of 72
15935091 20 mL EP Unprocessed 72/Cs. Pack of 72
12949684 40 mL I-Chem Processed 72/Cs. Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13449018 Supplier Thermo Scientific™ Supplier No. S3460040
  • ONLINE EXCLUSIVE PRICE
    £209.00
    £202.50 / Pack of 72
    Save £6.50
    3% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Fill vials without air entrapment effortlessly with these VOA glass vials, optimized with the perfect shoulder angle to make filling a breeze.

Thermo Scientific™ Amber VOA Vials with 0.125 in. Septa are available with septum permanently bonded to the cap or unbonded for easy replacement in 20, 40 or 60mL sizes. Optimized with the perfect shoulder angle to make filling without air entrapment a breeze. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

Features:

  • Amber vial for water sample collection for volatile organic analysis (VOA)
  • Amber color protects light-sensitive analytes from breakdown
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Choose from 20mL, 40mL and 60mL sizes
  • Open-top white polypropylene cap with standard 0.125 in. thick PTFE lined silicone septum
  • Choice of septum permanently bonded to the cap or unbonded for easy replacement
  • Directly compatible with automation
  • Closures assembled to vials

Includes:

Certified vials:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique field-to-lab carton conveniently converts to a vial organizer tray for convenient lab use (unbonded septum varieties only); chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.

TRUSTED_SUSTAINABILITY

Specifications

Description I-Chem 40mL Vial amber 0.125 in. unbonded septum certified
Diameter (English) Outer 1.1 in.
Color Amber
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 40 mL
Septum 0.125 in. unbonded septum
Height (English) 3.75 in.
Level Certified
No. per Case 72/Cs.
Replacement Closure 297-2414/288-0022
Volume (English) 1 oz.
Volume (English) Brim 1.5 oz.
Volume (Metric) Brim 44 mL
Product Line I-Chem
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Septa Cap (Unbonded)
Quantity 72 Cs.
Thickness (Metric) 3.17 mm
Closure Size 24-414
Certifications/Compliance Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Height (Metric) 95 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.