missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ C8 HPLC Columns, 5μm Particle Size

Product Code. 10713416 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10713416 50 mm 4.6 mm Each
10669205 100 mm 4.6 mm Each
10486674 150 mm 3 mm Each
10704196 150 mm 4.6 mm Each
10097894 250 mm 4.6 mm Each
10312795 150 mm 2.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10713416 Supplier Thermo Scientific™ Supplier No. 22205054630
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With LC/MS
Length (Metric) 50 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.