missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- HPLC Columns and Cartridges
- HPLC Columns
- Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3μm Particle Size
Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3μm Particle Size
Product Code. 10630346 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
3 μm
5 μm
Unit Size:
Each
Pack of 4
27 product options available for selection
| Product Code. | Length (Metric) | Diameter (Metric) | Particle Size | Unit Size |
|---|---|---|---|---|
| 10630346 | 150 mm | 4.6 mm | 5 μm | Each |
| 10096084 | 50 mm | 2.1 mm | 3 μm | Each |
| 10648445 | 50 mm | 4.6 mm | 3 μm | Each |
| 10109194 | 100 mm | 2.1 mm | 3 μm | Each |
| 10483285 | 100 mm | 3 mm | 3 μm | Each |
| 10290755 | 100 mm | 4.6 mm | 3 μm | Each |
| 10648615 | 150 mm | 2.1 mm | 3 μm | Each |
| 10118954 | 150 mm | 3 mm | 3 μm | Each |
| 10392965 | 150 mm | 4.6 mm | 3 μm | Each |
| 10704437 | 10 mm | - | 3 μm | Pack of 4 |
| 10006114 | 10 mm | - | 3 μm | Pack of 4 |
| 10690236 | 10 mm | - | 5 μm | Pack of 4 |
| 10751937 | 10 mm | - | 5 μm | Pack of 4 |
| 10761937 | 10 mm | - | 5 μm | Pack of 4 |
| 10017514 | 30 mm | 2.1 mm | 5 μm | Each |
| 10477634 | 50 mm | 2.1 mm | 5 μm | Each |
| 10230615 | 50 mm | 3 mm | 5 μm | Each |
| 10077554 | 50 mm | 4.6 mm | 5 μm | Each |
| 10231195 | 100 mm | 2.1 mm | 5 μm | Each |
| 10270905 | 100 mm | 4 mm | 5 μm | Each |
| 10408384 | 100 mm | 4.6 mm | 5 μm | Each |
| 10601116 | 150 mm | 2.1 mm | 5 μm | Each |
| 10067644 | 150 mm | 3 mm | 5 μm | Each |
| 10399243 | 150 mm | 4 mm | 5 μm | Each |
| 10518795 | 250 mm | 2.1 mm | 5 μm | Each |
| 10077454 | 250 mm | 4 mm | 5 μm | Each |
| 10528795 | 250 mm | 4.6 mm | 5 μm | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
This item is not returnable.
View return policy
Product Code.
10630346
Supplier
Thermo Scientific™
Supplier No.
22105154630
Big Savings for Better Separation
Use promo code 27992
Use promo code 27992
Estimated Shipment: 19-10-2026
Log in to see stock.
Log in to see stock.
Add to basket
779.46 GBP valid until 2026-10-31
BEST PRICE on Promo! Use promo code "27992" to get your promotional price.
BEST PRICE on Promo! Use promo code "27992" to get your promotional price.
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Highly characterized, tested and validated C18 columns
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| For Use With | LC/MS |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| pH | 1 to 9 |
| Pore Size | 190 Å |
| Surface Area | 200 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Silica |
| Carbon Load | 13% |
| Column Type | Reversed Phase |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?