missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C18 Columns, 5μm Particle Size
High quality, highly pure silica columns
Brand: Thermo Scientific™ 22105-123030
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Highly characterized, tested and validated C18 columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
3 mm | |
5 μm | |
190 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
125 mm | |
1 to 9 | |
200 m²/g | |
C18 | |
13% | |
Yes |