missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ Aquastar™ C18 Reversed Phase HPLC Column, 8 μm, 10 mm x 250 mm

Product Code. 16368506 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
16368506 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16368506 Supplier Thermo Scientific™ Supplier No. 22508259070A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Column Format: Preparative Column, Standard; Carbon Load: 10%; Pore Size: 190 Å; Column Phase: Reversed Phase

Deliver the high-quality results for your scale up purification needs with Thermo Scientific™ HyPURITY™ Aquastar preparative HPLC Columns which are polar end-capped for alternative selectivity.

High Performance HPLC Columns for Wide Range Applications

  • High quality, highly pure silica columns.
  • Best for optimum aqueous stability and polar retention.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 10 mm
Length (Metric) 250 mm
Max. Pressure 4300 psi (300 bar)
Particle Size 8 μm
pH 2 to 7.5
Pore Size 190 Å
Surface Area 200 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Pure, Spherical, Fully Porous Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Polar
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.