Learn More
Thermo Scientific™ HyPURITY™ AQUASTAR™ Guard Cartridges
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime
Brand: Thermo Scientific™ 22505-014001
Code : 16
Additional Details : Weight : 0.10000kg
Description
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holder
- Polar endcapped offer alternative selectivity
- High quality, highly pure silica columnss
Requires:
Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.
Specifications
10% | |
5 μm | |
190 &Angst; | |
4 mm | |
Uniguard Direct-connection and Stand Alone Holder | |
L1 |
2 to 8 | |
10 mm | |
200 m2/g | |
4 mm | |
Yes | |
HyPURITY |